Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Soft Start, With Bypass
- Mfr # ATS130N2D38LT
- Zoro # G222639351
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
165 mm
Number of Outputs - Digital
1
Input Type
Digital
Control Voltage
200-480V AC, 24V DC
Output Power @ Three-Phase - 208V
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS130N2D38LT
- Zoro #
- G222639351
- UPC #
- -
- Country of Origin
- Germany
- Number of Outputs - Digital
- 1
- Input Type
- Digital
- Control Voltage
- 200-480V AC, 24V DC
- Output Power @ Three-Phase - 208V
- 10 hp
- Number of Inputs - Digital
- 3
- Frequency
- 60/50 Hz
- Number of Outputs - Relay
- 1
- Output Type
- Digital, Relay
- Function Type
- Start/Stop
- Product Type
- Soft Start
- Protects
- Bypass Error Starter, Control Voltage Us Starter, Phase Failure Mains, Thermal Protection Starter
- Output Power @ Three-Phase - 230V
- 10 hp
- Standards
- CCC, CE, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
- Item
- Soft Start
- Bypass Design
- With Bypass
- Phase
- Three
- Display Type
- LED
- Enclosure Rating
- IP20
- Output Current
- 38 A
- Includes Communication Port
- No
- Application
- Simple Machine
- Output Power @ Three-Phase - 460V
- 25 hp
- Input Voltage
- 200-480V AC
Dimensions
- Overall Depth
- 165 mm
- Overall Height
- 166 mm
- Overall Width
- 55 mm
Description
Soft Start, Input Voltage 200-480V AC, Output Current 38 A, Control Voltage 200-480V AC, 24V DC, IP20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.