Shop GENTEQ
See all product information
Create Account
Fasco 3458HS Condenser Fan Motor
- Mfr # G3458HS
- Zoro # G423931469
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
2.6 A
Body Dia.
5.6 in
Frame
48
Motor Enclosure Design
TEAO
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3458HS
- Zoro #
- G423931469
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 2.6 A
- Frame
- 48
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Hz
- 60 Hz
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco condenser fan motor, model PEM-G3458HS (FASCO MOTOR), 1/3 HP TEAO design delivering 1075 RPM, 48Z frame with a 5.6-inch shaft diameter, 208-230V single-phase power-engineered for HVACR condenser fan applications. Suitable where a compact, TEAO 1/3 HP motor is required and stocked under supplier number PEM-G3458HS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.