Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C11S6
  • Zoro # G522639440

product price: 
$
2,703.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.4 in
Output Power @ Three-Phase - 575V
100 hp
Phase
Three
Function Type
Start/Stop
Includes Communication Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430C11S6
Zoro #
G522639440
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase - 575V
100 hp
Phase
Three
Function Type
Start/Stop
Includes Communication Port
Yes
Display Type
LCD
Output Power @ Three-Phase -380/415V
55 kW
Output Type
Analog, Relay
Frequency
60/50 Hz
Output Power @ Three-Phase - 208V
30 hp
Number of Outputs - Analog
1
Input Voltage
208-600V AC
Enclosure Rating
IP20
Item
Soft Start
Start Type
Torque Control Start
Number of Inputs - Digital
4
Number of Outputs - Relay
2
Output Current
110 A
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 230V
40 hp
Number of Inputs - Analog
1
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Bypass Design
With Bypass
Output Power @ Three-Phase - 460V
75 hp
Product Type
Soft Start
Communication Protocols Supported
Modbus Serial
Application
Standard Industrial Machines
Input Type
Analog, Digital
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter

Dimensions

Overall Height
11.4 in
Overall Depth
9.06 in
Overall Width
6.3 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 110 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.