Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490D32Y
  • Zoro # G022639421

product price: 
$
1,591.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Digital
5
Product Type
Soft Start
Output Power @ Three-Phase - 208V
7 1/2 hp
Input Voltage
208V AC to 690V AC
Output Power @ Three-Phase -380/415V
11 kW, 15 kW, 18 1/2 kW, 22 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS490D32Y
Zoro #
G022639421
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
6.3 in
Overall Height
11.4 in
Overall Depth
9.2 in

Details

Number of Inputs - Digital
5
Product Type
Soft Start
Output Power @ Three-Phase - 208V
7 1/2 hp
Input Voltage
208V AC to 690V AC
Output Power @ Three-Phase -380/415V
11 kW, 15 kW, 18 1/2 kW, 22 kW
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Number of Outputs - Relay
3
Number of Outputs - Digital
2
Bypass Design
With Bypass
Control Voltage
110V AC to 230V AC, 24V DC
Number of Inputs - Analog
1
Output Power @ Three-Phase - 575V
25 hp
Input Type
Analog, Digital
Output Power @ Three-Phase - 460V
20 hp
Phase
Three
Start Type
Torque Control Start
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Function Type
Start/Stop
Enclosure Rating
IP20
Output Type
Analog, Digital, Relay
Output Current
32 A
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Number of Outputs - Analog
1
Application
Process and Infrastructures
Frequency
60/50 Hz
Includes Communication Port
Yes
Output Power @ Three-Phase - 230V
10 hp
Item
Soft Start

Description

Soft Start, Input Voltage 208-690V AC, Output Current 32 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.