Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C14S6
  • Zoro # G322639138

product price: 
$
3,296.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Input Voltage
208V AC to 600V AC
Product Type
Soft Start
Number of Outputs - Analog
1
Function Type
Start/Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C14S6
Zoro #
G322639138
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
9.1 in
Overall Height
14.02 in
Overall Width
6.3 in

Details

Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Input Voltage
208V AC to 600V AC
Product Type
Soft Start
Number of Outputs - Analog
1
Function Type
Start/Stop
Output Power @ Three-Phase - 575V
125 hp
Output Current
140 A
Communication Protocols Supported
Modbus Serial
Number of Inputs - Analog
1
Item
Soft Start
Enclosure Rating
IP00
Display Type
LCD
Output Power @ Three-Phase - 208V
40 hp
Phase
Three
Output Power @ Three-Phase - 230V
50 hp
Input Type
Analog, Digital
Output Power @ Three-Phase -380/415V
75 kW
Includes Communication Port
Yes
Bypass Design
With Bypass
Start Type
Torque Control Start
Number of Inputs - Digital
4
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Application
Standard Industrial Machines
Frequency
60/50 Hz
Control Voltage
110V AC to 230V AC, 24V DC
Output Type
Analog, Relay
Number of Outputs - Relay
2
Output Power @ Three-Phase - 460V
100 hp

Description

Soft Start, Input Voltage 208-600V AC, Output Current 140 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.