Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Soft Start, With Bypass
- Mfr # ATS130N2C11LT
- Zoro # G622638909
product price:Â
$
1,195.99
/ea
Free Shipping & Returns
Key Features
Function Type
Start/Stop
Overall Depth
180 mm
Phase
Three
Application
Simple Machine
Enclosure Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS130N2C11LT
- Zoro #
- G622638909
- UPC #
- -
- Country of Origin
- Germany
- Function Type
- Start/Stop
- Phase
- Three
- Application
- Simple Machine
- Enclosure Rating
- IP20
- Input Type
- Digital
- Display Type
- LED
- Includes Communication Port
- No
- Product Type
- Soft Start
- Bypass Design
- With Bypass
- Item
- Soft Start
- Output Power @ Three-Phase - 460V
- 75 hp
- Control Voltage
- 200-480V AC, 24V DC
- Frequency
- 60/50 Hz
- Output Power @ Three-Phase - 230V
- 40 hp
- Input Voltage
- 200-480V AC
- Output Current
- 105 A
- Output Power @ Three-Phase - 480V
- 75 hp
- Output Power @ Three-Phase - 208V
- 30 hp
- Number of Inputs - Digital
- 3
- Number of Outputs - Digital
- 1
- Output Type
- Digital, Relay
- Standards
- CCC, CE, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
- Number of Outputs - Relay
- 1
- Protects
- Bypass Error Starter, Control Voltage Us Starter, Phase Failure Mains, Thermal Protection Starter
Dimensions
- Overall Depth
- 180 mm
- Overall Height
- 197 mm
- Overall Width
- 81 mm
Description
Soft Start, Input Voltage 200-480V AC, Output Current 105 A, Control Voltage 200-480V AC, 24V DC, IP20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.