Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C21S6
  • Zoro # G622639036

product price: 
$
2,922.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10.3 in
Overall Width
8.1 in
Number of Outputs - Relay
2
Input Voltage
208-600V AC
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430C21S6
Zoro #
G622639036
UPC #
-
Country of Origin
Indonesia
Number of Outputs - Relay
2
Input Voltage
208-600V AC
Frequency
60/50 Hz
Output Power @ Three-Phase - 575V
200 hp
Output Power @ Three-Phase - 230V
75 hp
Application
Standard Industrial Machines
Includes Communication Port
Yes
Output Type
Analog, Relay
Input Type
Analog, Digital
Enclosure Rating
IP00
Phase
Three
Display Type
LCD
Product Type
Soft Start
Output Power @ Three-Phase -380/415V
110 kW
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Bypass Design
With Bypass
Number of Inputs - Digital
4
Start Type
Torque Control Start
Communication Protocols Supported
Modbus Serial
Output Current
210 A
Output Power @ Three-Phase - 208V
60 hp
Output Power @ Three-Phase - 460V
150 hp
Number of Inputs - Analog
1
Function Type
Start/Stop
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Control Voltage
110-230V AC, 24V DC
Item
Soft Start
Number of Outputs - Analog
1

Dimensions

Overall Depth
10.3 in
Overall Width
8.1 in
Overall Height
17.4 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 210 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.