Soft Start, With Bypass

  • Mfr # ATS490D75Y
  • Zoro # G922638999
product price: 
$
2,412.99
/ea
Free Shipping & Returns

Key Features

Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Overall Height
11.4 in
Start Type
Torque Control Start
Number of Outputs - Analog
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490D75Y
Zoro #
G922638999
UPC #
-
Country of Origin
Indonesia
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Start Type
Torque Control Start
Number of Outputs - Analog
1
Frequency
60/50 Hz
Number of Inputs - Analog
1
Application
Process and Infrastructures
Input Voltage
208-690V AC
Bypass Design
With Bypass
Input Type
Analog, Digital
Output Power @ Three-Phase -380/415V
30 kW, 37 kW, 55 kW
Phase
Three
Output Current
75 A
Number of Outputs - Digital
2
Includes Communication Port
Yes
Item
Soft Start
Function Type
Start/Stop
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Power @ Three-Phase - 460V
50 hp
Output Power @ Three-Phase - 208V
20 hp
Enclosure Rating
IP20
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Product Type
Soft Start
Number of Inputs - Digital
5
Output Type
Analog, Digital, Relay
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 575V
60 hp
Output Power @ Three-Phase - 230V
25 hp

Dimensions

Overall Height
11.4 in
Overall Width
6.3 in
Overall Depth
9.2 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 75 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews