Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490D88Y
  • Zoro # G822639492

product price: 
$
2,828.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase - 230V
30 hp
Number of Inputs - Analog
1
Output Power @ Three-Phase -380/415V
37 kW, 45 kW, 55 kW, 75 kW
Frequency
60/50 Hz
Bypass Design
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490D88Y
Zoro #
G822639492
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase - 230V
30 hp
Number of Inputs - Analog
1
Output Power @ Three-Phase -380/415V
37 kW, 45 kW, 55 kW, 75 kW
Frequency
60/50 Hz
Bypass Design
With Bypass
Number of Inputs - Digital
5
Input Type
Analog, Digital
Phase
Three
Product Type
Soft Start
Item
Soft Start
Start Type
Torque Control Start
Enclosure Rating
IP20
Number of Outputs - Relay
3
Includes Communication Port
Yes
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 208V
25 hp
Number of Outputs - Digital
2
Number of Outputs - Analog
1
Output Power @ Three-Phase - 460V
60 hp
Input Voltage
208-690V AC
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Function Type
Start/Stop
Output Current
88 A
Application
Process and Infrastructures
Output Power @ Three-Phase - 575V
75 hp
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Control Voltage
110-230V AC, 24V DC

Dimensions

Overall Width
6.3 in
Overall Height
11.4 in
Overall Depth
9.2 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 88 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.