Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS480C41Y
  • Zoro # G115822266

product price: 
$
5,262.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS480C41Y
Zoro #
G115822266
UPC #
3606481089137
Country of Origin
China
Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Communication Port
Modbus
HP @ 3 Phase - 575V
350 hp
Item
Soft Start
Control Voltage
110-250V AC
HP @ 3 Phase - 460V
300 hp
Output Voltage
208V AC to 690V AC
Function Type
Start/Stop
Input Voltage
208-690V AC
HP @ 3 Phase - 230V
150 hp
Output Type
Analog, Digital
HP @ 3 Phase - 480V
300 hp
HP @ 3 Phase - 208V
125 hp
Output Power
100 HP @ 208V AC, 125 HP @ 208V AC, 125 HP @ 230V AC, 150 HP @ 230V AC, 250 HP @ 460V AC, 300 HP @ 460V AC, 300 HP @ 575V AC, 350 HP @ 575V AC
Input Type
Analog, Digital
With Bypass / No Bypass
With Bypass
HP @ 3 Phase - 240V
150 hp
Number of Outputs - Digital
2
Output Power @ Three-Phase - 240V
150 hp
Output Power @ Three-Phase - 575V
350 hp
Number of Inputs - Digital
4
Output Power @ Three-Phase - 208V
125 hp
Output Power @ Three-Phase - 460V
300 hp
Bypass Design
With Bypass
Communication Protocols Supported
Modbus
Number of Inputs - Analog
1
Output Power @ Three-Phase - 480V
300 hp
Output Power @ Three-Phase - 230V
150 hp
Includes Communication Port
Yes
Number of Outputs - Analog
2
Product Type
Soft Start

Dimensions

Overall Height
26.38 in
Overall Depth
12.36 in
Overall Width
15.75 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 100 HP @ 208V AC, 125 HP @ 208V AC, 125 HP @ 230V AC, 150 HP @ 230V AC, 250 HP @ 460V AC, 300 HP @ 460V AC, 300 HP @ 575V AC, 350 HP @ 575V AC, Control Voltage 110-250V AC, IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.