Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490M10Y
  • Zoro # G422639113

product price: 
$
20,269.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 208V
350 hp
Number of Outputs - Analog
1
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490M10Y
Zoro #
G422639113
UPC #
-
Country of Origin
China
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 208V
350 hp
Number of Outputs - Analog
1
Frequency
60/50 Hz
Output Power @ Three-Phase - 575V
1,000 hp
Number of Outputs - Digital
2
Input Type
Analog, Digital
Bypass Design
With Bypass
Start Type
Torque Control Start
Output Current
1,000 A
Output Power @ Three-Phase - 230V
350 hp
Item
Soft Start
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase -380/415V
400 kW, 500 kW, 630 kW
Application
Process and Infrastructures
Phase
Three
Input Voltage
208-690V AC
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power @ Three-Phase - 460V
800 hp
Number of Inputs - Analog
1
Function Type
Start/Stop
Enclosure Rating
IP00
Includes Communication Port
Yes
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Number of Inputs - Digital
5
Number of Outputs - Relay
3
Product Type
Soft Start

Dimensions

Overall Height
22.8 in
Overall Width
17.2 in
Overall Depth
13.8 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 1,000 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.