Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C14Y
  • Zoro # G922639255

product price: 
$
3,962.99
/ea
Free Shipping & Returns

Key Features

Application
Process and Infrastructures
Output Power @ Three-Phase - 575V
125 hp
Overall Height
14.02 in
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Input Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C14Y
Zoro #
G922639255
UPC #
-
Country of Origin
Indonesia
Application
Process and Infrastructures
Output Power @ Three-Phase - 575V
125 hp
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Input Type
Analog, Digital
Number of Outputs - Digital
2
Number of Outputs - Relay
3
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Bypass Design
With Bypass
Number of Inputs - Analog
1
Start Type
Torque Control Start
Output Power @ Three-Phase - 208V
40 hp
Number of Inputs - Digital
5
Function Type
Start/Stop
Frequency
60/50 Hz
Output Type
Analog, Digital, Relay
Enclosure Rating
IP00
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Includes Communication Port
Yes
Input Voltage
208-690V AC
Control Voltage
110-230V AC, 24V DC
Output Power @ Three-Phase - 230V
50 hp
Phase
Three
Number of Outputs - Analog
1
Product Type
Soft Start
Item
Soft Start
Output Power @ Three-Phase - 460V
100 hp
Output Power @ Three-Phase -380/415V
55 kW, 75 kW, 90 kW, 110 kW
Output Current
140 A

Dimensions

Overall Height
14.02 in
Overall Width
6.3 in
Overall Depth
9.3 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 140 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.