Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C17Y
  • Zoro # G822638914

product price: 
$
4,627.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Product Type
Soft Start
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Input Voltage
208-690V AC
Overall Depth
9.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C17Y
Zoro #
G822638914
UPC #
-
Country of Origin
Indonesia
Phase
Three
Product Type
Soft Start
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Input Voltage
208-690V AC
Start Type
Torque Control Start
Output Current
170 A
Enclosure Rating
IP00
Output Power @ Three-Phase - 575V
150 hp
Number of Inputs - Analog
1
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Power @ Three-Phase - 460V
125 hp
Output Type
Analog, Digital, Relay
Input Type
Analog, Digital
Item
Soft Start
Output Power @ Three-Phase - 208V
50 hp
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Control Voltage
110-230V AC, 24V DC
Includes Communication Port
Yes
Application
Process and Infrastructures
Number of Outputs - Analog
1
Output Power @ Three-Phase - 230V
60 hp
Function Type
Start/Stop
Output Power @ Three-Phase -380/415V
75 kW, 90 kW, 110 kW, 132 kW
Frequency
60/50 Hz
Number of Inputs - Digital
5
Number of Outputs - Digital
2
Bypass Design
With Bypass

Dimensions

Overall Depth
9.3 in
Overall Height
14.02 in
Overall Width
6.3 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 170 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.