Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490D62Y
  • Zoro # G322639206

product price: 
$
2,267.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.4 in
Number of Inputs - Analog
1
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Enclosure Rating
IP20
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490D62Y
Zoro #
G322639206
UPC #
-
Country of Origin
Indonesia
Number of Inputs - Analog
1
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Enclosure Rating
IP20
Frequency
60/50 Hz
Item
Soft Start
Number of Outputs - Relay
3
Output Current
62 A
Start Type
Torque Control Start
Number of Outputs - Digital
2
Output Power @ Three-Phase - 230V
20 hp
Bypass Design
With Bypass
Output Power @ Three-Phase - 208V
15 hp
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 575V
50 hp
Input Voltage
208-690V AC
Output Power @ Three-Phase - 460V
40 hp
Phase
Three
Number of Inputs - Digital
5
Includes Communication Port
Yes
Application
Process and Infrastructures
Number of Outputs - Analog
1
Output Power @ Three-Phase -380/415V
22 kW, 30 kW, 45 kW, 55 kW
Product Type
Soft Start
Control Voltage
110-230V AC, 24V DC
Function Type
Start/Stop
Input Type
Analog, Digital
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter

Dimensions

Overall Height
11.4 in
Overall Width
6.3 in
Overall Depth
9.2 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 62 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.