Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C59Y
  • Zoro # G222639191

product price: 
$
11,991.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Start Type
Torque Control Start
Phase
Three
Includes Communication Port
Yes
Overall Height
17.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS490C59Y
Zoro #
G222639191
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17.9 in
Overall Depth
11.8 in
Overall Width
12 in

Details

Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Start Type
Torque Control Start
Phase
Three
Includes Communication Port
Yes
Function Type
Start/Stop
Number of Outputs - Analog
1
Item
Soft Start
Number of Outputs - Relay
3
Input Voltage
208V AC to 690V AC
Bypass Design
With Bypass
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Current
590 A
Output Power @ Three-Phase - 460V
400 hp
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Inputs - Analog
1
Frequency
60/50 Hz
Number of Inputs - Digital
5
Output Type
Analog, Digital, Relay
Product Type
Soft Start
Control Voltage
110V AC to 230V AC, 24V DC
Output Power @ Three-Phase - 230V
200 hp
Output Power @ Three-Phase - 575V
500 hp
Input Type
Analog, Digital
Number of Outputs - Digital
2
Enclosure Rating
IP00
Output Power @ Three-Phase -380/415V
250 kW, 315 kW, 355 kW, 400 kW

Description

Soft Start, Input Voltage 208-690V AC, Output Current 590 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.