Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490D47Y
  • Zoro # G522639341

product price: 
$
1,799.99
/ea
Free Shipping & Returns

Key Features

Output Type
Analog, Digital, Relay
Start Type
Torque Control Start
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power @ Three-Phase - 230V
15 hp
Output Current
47 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490D47Y
Zoro #
G522639341
UPC #
-
Country of Origin
Indonesia
Output Type
Analog, Digital, Relay
Start Type
Torque Control Start
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power @ Three-Phase - 230V
15 hp
Output Current
47 A
Number of Inputs - Analog
1
Includes Communication Port
Yes
Control Voltage
110-230V AC, 24V DC
Frequency
60/50 Hz
Number of Inputs - Digital
5
Output Power @ Three-Phase -380/415V
18 1/2 kW, 22 kW, 30 kW, 45 kW
Product Type
Soft Start
Output Power @ Three-Phase - 460V
30 hp
Output Power @ Three-Phase - 575V
40 hp
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Function Type
Start/Stop
Application
Process and Infrastructures
Number of Outputs - Digital
2
Phase
Three
Output Power @ Three-Phase - 208V
10 hp
Enclosure Rating
IP20
Item
Soft Start
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Input Type
Analog, Digital
Bypass Design
With Bypass
Number of Outputs - Analog
1
Number of Outputs - Relay
3
Input Voltage
208-690V AC

Dimensions

Overall Height
11.4 in
Overall Width
6.3 in
Overall Depth
9.2 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 47 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.