Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Soft Start, With Bypass
- Mfr # ATS130N2D80LT
- Zoro # G922639583
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Output Power @ Three-Phase - 460V
60 hp
Control Voltage
200-480V AC, 24V DC
Product Type
Soft Start
Output Power @ Three-Phase - 230V
30 hp
Application
Simple Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS130N2D80LT
- Zoro #
- G922639583
- UPC #
- -
- Country of Origin
- Germany
- Output Power @ Three-Phase - 460V
- 60 hp
- Control Voltage
- 200-480V AC, 24V DC
- Product Type
- Soft Start
- Output Power @ Three-Phase - 230V
- 30 hp
- Application
- Simple Machine
- Protects
- Bypass Error Starter, Control Voltage Us Starter, Phase Failure Mains, Thermal Protection Starter
- Includes Communication Port
- No
- Bypass Design
- With Bypass
- Enclosure Rating
- IP20
- Output Power @ Three-Phase - 480V
- 60 hp
- Output Current
- 80 A
- Output Power @ Three-Phase - 208V
- 25 hp
- Number of Outputs - Digital
- 1
- Output Type
- Digital, Relay
- Input Type
- Digital
- Number of Outputs - Relay
- 1
- Standards
- CCC, CE, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
- Display Type
- LED
- Function Type
- Start/Stop
- Phase
- Three
- Frequency
- 60/50 Hz
- Number of Inputs - Digital
- 3
- Input Voltage
- 200-480V AC
- Item
- Soft Start
Dimensions
- Overall Width
- 81 mm
- Overall Height
- 197 mm
- Overall Depth
- 180 mm
Description
Soft Start, Input Voltage 200-480V AC, Output Current 80 A, Control Voltage 200-480V AC, 24V DC, IP20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.