Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430D62S6
  • Zoro # G122639109

product price: 
$
1,736.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase - 230V
20 hp
Start Type
Torque Control Start
Application
Standard Industrial Machines
Frequency
60/50 Hz
Number of Outputs - Analog
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430D62S6
Zoro #
G122639109
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase - 230V
20 hp
Start Type
Torque Control Start
Application
Standard Industrial Machines
Frequency
60/50 Hz
Number of Outputs - Analog
1
Input Type
Analog, Digital
Input Voltage
208-600V AC
Includes Communication Port
Yes
Output Type
Analog, Relay
Output Power @ Three-Phase - 460V
40 hp
Display Type
LCD
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Number of Inputs - Analog
1
Output Power @ Three-Phase -380/415V
30 kW
Number of Outputs - Relay
2
Communication Protocols Supported
Modbus Serial
Phase
Three
Output Current
62 A
Control Voltage
110-230V AC, 24V DC
Enclosure Rating
IP20
Output Power @ Three-Phase - 208V
15 hp
Item
Soft Start
Bypass Design
With Bypass
Number of Inputs - Digital
4
Output Power @ Three-Phase - 575V
50 hp
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Product Type
Soft Start
Function Type
Start/Stop

Dimensions

Overall Width
6.3 in
Overall Depth
9.06 in
Overall Height
11.1 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 62 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.