Zoro Homepage

Solid State O/Load Relay 575Vac 100A

  • Mfr # LR9D5567

  • Zoro # G0854266


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
100 A
Trip Class
20
Overload Protection Type
Electronic
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR9D5567
Zoro #
G0854266
UPC #
785901435426
Country of Origin
France

Dimensions

Depth
125 mm
Width
115 mm
Height
118 mm

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
100 A
Trip Class
20
Overload Protection Type
Electronic
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5
Product Or Component Type
electronic thermal overload relay
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Thermal Protection Adjustment Range
60-100 A
Product Compatibility
LC1D150 || NSX circuit breaker || LC1D115
Ambient Air Temperature For Storage
-60-70°C
Control Type
Red push-button stop || Blue push-button reset
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Switching Capacity In Ma
0 to 150 mA
Mechanical Robustness
vibrations2 Gn, 5 to 300 Hz IEC 60068-2-6 || shocks13 Gn for 11 ms IEC 60068-2-7
Product Certifications
UL || CSA || CCC || UKCA
Relay Application
motor protection
Maximum Voltage Drop
<2.5 V closed state
Phase Failure Sensitivity
tripping in 4 s +/- 20 % IEC 60947-4-1
Signalling Function
alarm
Connections - Terminals
power circuit bars || control circuit screw clamp terminals 1 0.5-1.5 mm² flexible without cable end || control circuit screw clamp terminals 2 0.5-1.5 mm² flexible without cable end || alarm circuit screw clamp terminals 1 0.5-1.5 mm² flexible without cable end
Tightening Torque
alarm circuit 0.45 N.m screw clamp terminals || power circuit 18 N.m bars M8 || control circuit 1.2 N.m screw clamp terminals
Network Frequency
50-60 Hz
Device Short Name
LR9D
Network Type
AC
Range
TeSys
Climatic Withstand
IACS E10
Thermal Overload Class
class 20 IEC 60947-4-1
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Supply Voltage Limits
17-32 V
Tripping Threshold
1.05 +/- 0.06 In alarm IEC 60947-4-1 || 1.12 +/- 0.06 In de-energisation IEC 60947-4-1
Product Name
TeSys LRD || TeSys Deca
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Mounting Style
under contactor || rail
Rated Insulation Voltage
power circuit 1000 V IEC 60947-4-1 || power circuit 600 V CSA || power circuit 600 V UL
Conventional Free Air Thermal Current
5 A signalling circuit
Maximum Voltage Rating
24V DC
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Solid State O/Load Relay 575Vac 100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.