Zoro Homepage

Solid State Relay, 1 Phase, Screw, Panel, SCR

  • Mfr # SSP1A110BDT

  • Zoro # G5956515


product price: $23.99
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
CSA C22.2 No 14-13 || EN/IEC 62314 || UL 508 || EN/IEC 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP1A110BDT
Zoro #
G5956515
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Panel
Switch Component Type
SCR
Standards
CSA C22.2 No 14-13 || EN/IEC 62314 || UL 508 || EN/IEC 60950-1
Input Voltage
3 to 32V DC
Device Short Name
SSP1
Output switching mode
zero voltage switching
Minimum Switching Voltage
3 V DC turn-on
Maximum Switching Voltage
1 V DC turn-off
Maximum Horse Power Rating
0.5 hp 120 V AC || 1 hp 240 V AC
Surge Current
120 A 16.6 ms
Input Current Limits
10-10 mA at 12 V DC
Local Signalling
LED, green input
Maximum I²T For Fusing
60 A².s for 8.33 ms at 60 Hz || 66 A².s for 10 ms at 50 Hz
Load Current
0.15-10 A
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case || 6 kV input to output
Absolute Maximum Voltage
600 V
Cos Phi
0.5-0.5 (with maximum load)
Marking
CE || EAC || CSA || UL
Dv/Dt
500 V/µs off-state at maximum voltage
Maximum Voltage Drop
<1.15 V on-state
Ip Degree Of Protection
IP20
Ambient Air Temperature For Storage
-40-125°C
Pollution Degree
2
Thermal Impedance
0.48°C-in²/W at 25 psi
Product Certifications
CE || CSA || UL || EAC
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Protection Device Type
type 1 - 13 A miniature circuit breaker (MCB) B || type 2 - 10 A miniature circuit breaker (MCB) B
Overvoltage Category
III
Response Time
0.5 cycle (turn-on) || 0.5 cycle (turn-off)
Capacitance Unbalance
10 pF for input/output
Insulation Resistance
1000 MOhm at 500 V DC
Thermal Resitance
1.03°C/W junction to case
Connections - Terminals
screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) with cable end input || screw terminals 0.5 to 5.26 mm², AWG 20 to AWG 10) with cable end output || screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) without cable end input || screw terminals 0.5 to 8.26 mm², AWG 20 to AWG 8) without cable end output || forked type tag connectors 9.2 x 4 mm input || ring lugs 9.2 x 4 mm input || forked type tag connectors 11.7 x 4.5 mm output || ring lugs 11.7 x 4.5 mm output
Tightening Torque
1.5 to 1.7 N.m for input || 2 to 2.2 N.m for output
Ambient Air Temperature For Operation
-40-80°C
Maximum Leakage Current
1 mA off-state
Provided Equipment
thermal pad
Solid State Output Type
SCR output || zero voltage switching
Maximum I²T For Fusing
60 A².s for 8.33 ms at 60 Hz || 66 A².s for 10 ms at 50 Hz
Range of Product
Harmony Solid State Relays
Device Presentation
complete product
Output Voltage Range
24 to 300V AC
Maximum Output Current with Heat Sink
10 A

Description

This Harmony SSP solid state panel mount single-phase relay is rated 10A, is controlled with a 3V to 32V DC input, has a rated load voltage of 24V to 300V AC with zero voltage switching, ideal for resistive loads. It has a visual indicator showing the status of its input and a alarm output enabling a quick response to unexpected events. It also has a test button for easy debugging, testing and commissioning. It is also silent and reliable thanks to the absence of moving contacts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.