Zoro Homepage

Solid State Relay, 1 Phase, Screw, screw socket, MOSFET

  • Mfr # SSL1D03JDPV

  • Zoro # G610854595


product price: $47.55
/ea
Sold in multiples of 30 for $1,426.50

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
screw socket
Switch Component Type
MOSFET
Standards
IEC 60950-1, IEC 61000, IEC 62314, IEC 61984, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1D03JDPV
Zoro #
G610854595
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
96.5 mm
Width
6.2 mm
Depth
79.5 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
screw socket
Switch Component Type
MOSFET
Standards
IEC 60950-1, IEC 61000, IEC 62314, IEC 61984, EN 61984
Capacitance Unbalance
1.5 pF input/output
Dielectric Strength
2500 V for input/output
Input Impedance
500 Ohm
Pollution Degree
2
Range of Product
Harmony Solid State Relays
Tightening Torque
< 0.5 N.m, 4.4 lb-in
Device Short Name
SSL
Solid State Output Type
Mosfet output, DC switching
Maximum Switching Voltage
1 V DC turn-off
Ambient Air Temperature For Storage
-20-85°C
Flame Retardance
V0 conforming to UL 94
Maximum Voltage Drop
<0.5 V on-state
Load Current
0.001-3.5 A
Connections - Terminals
flexible cable with cable end, 0.2...2.5 mm² AWG 24...AWG 14), solid cable with cable end, 0.2...2.5 mm² AWG 24...AWG 14)
Output Switching Mode
DC switching
Minimum Switching Voltage
4 V DC turn-on
Absolute Maximum Voltage
30 V DC
Response Time
0.12 ms (turn-off), 0.1 ms (turn-on)
Surge Current
9 A 10 ms
Overvoltage Category
III
Maximum Leakage Current
0.001 mA off-state
Marking
cURus, CSA, CE, EAC
Ip Degree of Protection
IP20
Ambient Air Temperature For Operation
-20-70°C
Maximum Output Current with Heat Sink
3.5 A
Output Voltage Range
1 to 24V DC

Description

SSR, 3.5A@1-24VDC, 3-12VDC, Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.