Zoro Homepage

Solid State Relay, 1 Phase, Screw, Socket, SCR

  • Mfr # SSL1A12JDPV

  • Zoro # G511222790


product price: $55.29
/ea
Sold in multiples of 30 for $1,658.70

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Socket
Switch Component Type
SCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1A12JDPV
Zoro #
G511222790
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Socket
Switch Component Type
SCR

Description

SSR, 2A at 24-280VAC zero, 3-12VDC, Scre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.