Zoro Homepage

Solid State Relay, 3 Phase, Screw, symmetrical DIN rail

  • Mfr # SSM3A325F7

  • Zoro # G7124002


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Screw
Mounting Style
symmetrical DIN rail
Heat Sink
Included
Max. Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM3A325F7
Zoro #
G7124002
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Wire Size
10 AWG
Min. Wire Size
24 AWG

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw
Mounting Style
symmetrical DIN rail
Heat Sink
Included
Features
Mercury Free
Series
SSM3
Amps
25 A
Standards
IEC 60950-1, UL 508, CSA C22.2 No 14, EAC
Maximum Horse Power Rating
1 hp 40°C 240 V AC, 2 hp 40°C 380 V AC, 3 hp 40°C 480 V AC
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Tightening Torque
0.6...0.7 N.m for input, 1.36...1.7 N.m for output
Solid State Output Type
zero voltage switching
Capacitance Unbalance
8 pF for input/output
Maximum Voltage Drop
<1.35 V on-state
Switching Voltage
90 V turn-on, 10 V turn-off
Load Current
0.1-25 A
Ambient Air Temperature For Storage
-40-100°C
Insulation Resistance
1000 MOhm
Absolute Maximum Voltage
1100 V
Local Signalling
for input status LED (green)
Dv/Dt
500 V/µs off-state at maximum voltage
Surge Current
286 A 20 ms 50 Hz, 300 A 16.6 ms 60 Hz
Response Time
30 ms (turn-off), 20 ms (turn-on)
Ambient Air Temperature For Operation
-20-80°C
Maximum Leakage Current
0.25 mA off-state
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz, 374 A².s for 8.3 ms at 60 Hz
Output Switching Mode
zero voltage switching
Cos Phi
0.5-0.5 (with maximum load)
Pollution Degree
2
Input Current Limits
15-19 mA
Marking
CSA, UL, CE, EAC
Overvoltage Category
III
Ip Degree of Protection
IP20
Range of Product
Harmony Solid State Relays
Connections - Terminals
screw terminals 0.2...1.3 mm², AWG 24...AWG 16) input, screw terminals 1.3...5.3 mm², AWG 16...AWG 10) output
Output Voltage Range
48 to 600V AC
Input Voltage
90 to 140V AC

Description

This static relay has a built-in heatsink for limited derating while limiting occupied space in panel It also has a visual indicator showing the status of its input Its rated current is 25 A, is controlled with a 90 to 140 V AC circuit, has a rated load voltage of 48 to 600 V AC output. It mounts on symetrical DIN rails and comes with a secure mounting latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.