Front & rear plinth, PanelSeT SFN, Spacial SF, for electrical enclosure W400mm, plinth H200mm
Mfr # NSYSPF4200
Zoro # G7834063
product price:Â $33.75
/eaKey Features
For Use With
Spacial SF, SM
Dimension
200 mm. H x 400 mm. W
Height
200 mm
Width
400 mm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYSPF4200
Zoro #
G7834063
UPC #
-
Country of Origin
Tunisia
Dimensions
Dimension
200 mm. H x 400 mm. W
Height
200 mm
Width
400 mm
Details
Item
Front Plinth
For Use With
Spacial SF, SM
Color
Gray
Finish
Polyester Powder
Device Application
multi-purpose
Mounting Support
plinth side panels
Ip Degree of Protection
IP20 complete plinth)
Range Compatibility
Spacial Spacial SF, Spacial Spacial SM
Fixing Mode
by fixing element - on structure
Range
Spacial
Permanent Permissible Load
1300 kg
Device Composition
fixing elements, 4 corner cover, 4 corner, 2 front panel, 2 rear panel
Ik Degree of Protection
IK10
Description
Front plinth for Spacial SF, SM. 200 x 400 mm. Multi-purpose enclosure accessory. Plinth side panels mounting support. Permanent permissible load 1300kg. Fixing mode by fixing element. Epoxy-polyester powder surface finish. Grey RAL 7022. IP30 complete plinth, IK10.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.