Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQ D CONTACTOR 600VAC 9 AMP IEC, 24VAC COIL

  • Mfr # LC1D09B7

  • Zoro # G921694545


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D09B7
Zoro #
G921694545
UPC #
-
Country of Origin
France

Description

The Schneider Electric - SQ D Contactor is a key component in the category of IEC Magnetic Contactors. It operates at 600VAC with a current capacity of 9 Amps, making it suitable for various industrial and commercial applications. The contactor features an IEC standard coil that functions at 24VAC and operates within its specified voltage range.

Key Features:

  • Operates at 600VAC: This attribute indicates the maximum voltage level at which the contactor is rated to operate.
  • Current Capacity of 9 Amps: This refers to the amount of electrical current that this device is designed to carry as per manufacturer specifications.
  • IEC Standard Coil operating at 24VAC: The coil's function is to create a magnetic field that activates the contactor. Its design according to international standards allows for potential use in a variety of settings.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.