Ssr1p Panel Mnt, 50A at 300VAC, ZC, 90-280VDC, 50 A, 24 to 300V AC, SSP1 Series

  • Mfr # SSP1A150M7T

  • Zoro # G7123293


product price:  $45.65
/ea

Key Features

Amps
50 A
AC Voltage Rating
24 to 300V AC
Terminal Connection
Screw Terminals
Phase
1 phase
Series
SSP1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSP1A150M7T
Zoro #
G7123293
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Wire Size
8 AWG
Min. Wire Size
24 AWG

Details

Item
Ssr1p Panel Mnt,50A@300VAC,ZC,90-280VDC
Amps
50 A
AC Voltage Rating
24 to 300V AC
Terminal Connection
Screw Terminals
Phase
1 phase
Series
SSP1
For Use With
Type 1 - 40 A Miniature Circuit Breaker (MCB) B, Type 2 - 32 A Miniature Circuit Breaker (MCB) B
Features
Mercury Free
Includes
Thermal Pad
Standards
UL 508, CSA C22.2 No 14-13, IEC 60950-1, IEC 62314
Minimum Switching Voltage
90 V AC turn-on
Output Switching Mode
zero voltage switching
Solid State Output Type
zero voltage switching, SCR output
Maximum Voltage Drop
<1.15 V on-state
Surge Current
625 A 16.6 ms
Maximum Switching Voltage
10 V AC turn-off
Pollution Degree
2
Device Presentation
complete product
Product or Component Type
solid state relay up to 50 A
Protection Device Type
type 1 - 40 A miniature circuit breaker (MCB) B, type 2 - 32 A miniature circuit breaker (MCB) B
Marking
CE, UL, CSA, EAC
Insulation Resistance
1000 MOhm at 500 V DC
Provided Equipment
thermal pad
Ip Degree of Protection
IP20
Maximum I²T For Fusing
1621 A².s for 8.33 ms at 60 Hz, 1770 A².s for 10 ms at 50 Hz
Capacitance Unbalance
8 pF for input/output
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Load Current
0.15-50 A
Connections - Terminals
screw terminals 0.2...3.3 mm², AWG 24...AWG 12) with cable end input, screw terminals 0.5...5.26 mm², AWG 20...AWG 10) with cable end output, screw terminals 0.2...3.3 mm², AWG 24...AWG 12) without cable end input, screw terminals 0.5...8.26 mm², AWG 20...AWG 8) without cable end output, forked type tag connectors 9.2 x 4 mm input, ring lugs 9.2 x 4 mm input, forked type tag connectors 11.7 x 4.5 mm output, ring lugs 11.7 x 4.5 mm output
Thermal Impedance
0.48°C-in²/W at 25 psi
Maximum Leakage Current
1 mA off-state
Thermal Resitance
0.45°C/W junction to case
Absolute Maximum Voltage
600 V
Local Signalling
LED, green input
Range of Product
Harmony Solid State Relays
Response Time
30 ms (turn-off), 25 ms (turn-on)
Tightening Torque
1.5...1.7 N.m for input, 2...2.2 N.m for output
Ambient Air Temperature For Operation
-40-80°C
Cos Phi
0.5-0.5 (with maximum load)
Overvoltage Category
III
Device Short Name
SSP1
Ambient Air Temperature For Storage
-40-125°C
Line Rated Current
50 A
Maximum Horse Power Rating
0.75 hp 120 V AC, 2 hp 240 V AC
Dv/Dt
500 V/µs off-state at maximum voltage
Input Current Limits
5-10 mA
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case, 6 kV input to output

Description

Ssr1p Panel Mnt,50A@300VAC,ZC,90-280VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.