Solid State Relay, 1 Phase, Screw, panel mount, SCR

  • Mfr # SSP1A475M7T

  • Zoro # G5956603


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
panel mount
Switch Component Type
SCR
Standards
UL 508 || CSA C22.2 No 14-13 || EN/IEC 60950-1 || EN/IEC 62314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP1A475M7T
Zoro #
G5956603
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
panel mount
Switch Component Type
SCR
Standards
UL 508 || CSA C22.2 No 14-13 || EN/IEC 60950-1 || EN/IEC 62314
Input Voltage
90 to 280V AC
Maximum Horse Power Rating
1.5 hp 120 V AC || 3 hp 240 V AC || 7.5 hp 480 V AC
Maximum Leakage Current
1 mA off-state
Surge Current
1000 A 16.6 ms
Solid State Output Type
SCR output || zero voltage switching
Dielectric Strength
4 kV AC for input/output || 4 kV AC for input or output to case
Connections - Terminals
screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) with cable end input || screw terminals 0.5 to 5.26 mm², AWG 20 to AWG 10) with cable end output || screw terminals 0.2 to 3.3 mm², AWG 24 to AWG 12) without cable end input || screw terminals 0.5 to 8.26 mm², AWG 20 to AWG 8) without cable end output || forked type tag connectors 9.2 x 4 mm input || ring lugs 9.2 x 4 mm input || forked type tag connectors 11.7 x 4.5 mm output || ring lugs 11.7 x 4.5 mm output
Input Current Limits
5-10 mA
Product Certifications
EAC || CE || UL || CSA
Ip Degree Of Protection
IP20
Tightening Torque
1.5 to 1.7 N.m for input || 2 to 2.2 N.m for output
Minimum Switching Voltage
90 V AC turn-on
Absolute Maximum Voltage
1200 V
Thermal Impedance
0.48°C-in²/W at 25 psi
Load Current
0.15-75 A
Marking
UL || EAC || CSA || CE
[Uimp] Rated Impulse Withstand Voltage
6 kV output to case || 6 kV input to output
Device Short Name
SSP1
Ambient Air Temperature For Storage
-40-125°C
Cos Phi
0.5-0.5 (with maximum load)
Response Time
30 ms (turn-off) || 25 ms (turn-on)
Dv/Dt
500 V/µs off-state at maximum voltage
Protection Device Type
type 1 - 50 A miniature circuit breaker (MCB) B || type 2 - 40 A miniature circuit breaker (MCB) B
Maximum Voltage Drop
<1.15 V on-state
Pollution Degree
2
Thermal Resitance
0.3°C/W junction to case
Local Signalling
LED, green input
Capacitance Unbalance
8 pF for input/output
Provided Equipment
thermal pad
Overvoltage Category
III
Maximum I²T For Fusing
4150 A².s for 8.33 ms at 60 Hz || 4555 A².s for 10 ms at 50 Hz
Insulation Resistance
1000 MOhm at 500 V DC
Maximum Switching Voltage
10 V AC turn-off
Output switching mode
zero voltage switching
Ambient Air Temperature For Operation
-40-80°C
Range of Product
Harmony Solid State Relays
Device Presentation
complete product
Output Voltage Range
48 to 660V
Maximum Output Current with Heat Sink
75 A

Description

Ssr1p Panel Mnt,75A@660VAC,ZC,90-280VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.