Zoro Homepage

Switch Loadbreak Mod

  • Mfr # VZ7

  • Zoro # G0567813


product price: $44.79
/ea

Key Features

Includes
1 NO + 1 NC
Description/Special Features
1NO/1NC
For Use With
Tesys Vario Series
Disconnect Switch Size
0.8333 A
Depth
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZ7
Zoro #
G0567813
UPC #
785901305743
Country of Origin
Czechia

Dimensions

Disconnect Switch Size
0.8333 A
Depth
1.91 in
Height
2.56 in
Width
0.79 in

Details

Item
Nonfusible Loadbreak
Includes
1 NO + 1 NC
Description/Special Features
1NO/1NC
For Use With
Tesys Vario Series
Standards
IEC 60947-5
Product Type
Auxiliary Contact Block
Color
Gray
Current Rating
10 A
Maximum Voltage
690V AC
Mounting Mechanism
DIN Rail
Compatible with Manufacturer Model Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Manufacturer Part Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Manufacturer Model Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
For Use With Mfr. Model Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Contacts Type And Composition
1 NO + 1 NC
[Uimp] Rated Impulse Withstand Voltage
8 kV
Device Short Name
VZ
Contact Operation
late-make 1 NO || early-break 1 NC
Product Compatibility
V2 || V5 || V02 || V6 || V1 || V4 || V01 || V0 || V3
Protective Treatment
TC
Electrical Durability
30000 cycles DC-11 || 100000 cycles AC-15
Ip Degree Of Protection
IP20 conforming to IEC 60529
Mechanical Durability
100000 cycles
Fire Resistance
960°C IEC 60695-2-1
Network Frequency
50/60 Hz
Product Certifications
GL || CSA || UL || UKCA
Connections - Terminals
screw clamp terminals 2 0.75-1.5 mm² flexible - with cable end || screw clamp terminals 2 1-2.5 mm² solid
Tightening Torque
0.7-0.7 N.m screw clamp terminals
Range
TeSys
Ambient Air Temperature For Operation
-20-50°C
[Ithe] Conventional Enclosed Thermal Current
10 A
Network Type
AC || DC
Mounting Location
right
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Performance Level
high performance
Product Or Component Type
auxiliary contact block
[Ith] Conventional Free Air Thermal Current
12 A
Compatible with Manufacturer Model No.
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible with Mfr. Model No.
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
For Use with Mfr Model Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Pump Manufacturer Part Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Mfr. Model Number
VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2

Description

Nonfusible Loadbreak, Color Gray, Compatible with Grainger Part Number 55WT62, 55WT63, 55WT64, 615A68, Compatible with Manufacturer Model Number VLS3P030D2, VLS3P063D2, VLS3P080D2, VLS3P100D2, VLS3P125D2, Current Rating 10 A, Depth 1.91 in, For Use With Tesys Vario Series, Height 2.56 in, Includes 1 NO + 1 NC, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Auxiliary Contact Block, Standards IEC 60947-5, Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.