Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switching Relay, Pneumodular, Electric/Pneumatic, 120V AC Volts

  • Mfr # 2368-502

  • Zoro # G2084813


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
120V AC
Type
Pneumodular, Electric/Pneumatic
Switch Action
Normally Open
Overall Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368-502
Zoro #
G2084813
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Overall Width
1 1/16 in
Overall Depth
2 7/8 in

Details

Fits Brand
Schneider Electric
Voltage
120V AC
Item
Switching Relay
Type
Pneumodular, Electric/Pneumatic
Switch Action
Normally Open
Power Consumption
2.2 VA
Operating Temperature - Maximum
140 Degrees F
Contact Form
SPDT

Description

Switching Relay, Contact Form SPDT, Operating Temperature - Maximum 140 Degrees F, Overall Depth 2 7/8 in, Overall Length 4 1/8 in, Overall Width 1 1/16 in, Power Consumption 2.2 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.