Temperature Transmitter
Mfr # 2252-110
Zoro # G2084588
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Product Type
Pneumatic Temperature Transmitter
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Action Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2252-110
Zoro #
G2084588
UPC #
-
Country of Origin
United States
Dimensions
Air Connection Size
1/8 in
Details
Fits Brand
Schneider Electric
Item
Pneumatic Temperature Transmitter
Product Type
Pneumatic Temperature Transmitter
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Action Type
Direct Acting
Mounting Style
Duct
Air Control Pressure - Maximum
30 psi
Air Connection Type
NPT
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type NPT, Air Control Pressure - Maximum 30 psi, Mounting Style Duct, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum -40 Degrees F, Product Type Pneumatic Temperature Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.