Zoro Homepage

Terminal Block, Green

  • Mfr # TM172ASCTB18

  • Zoro # G815890589


product price: $23.89
/ea

Key Features

Connection Type
Screw Clamp
Housing Color
Green
Standards
RoHS
Number of Outputs
18
Number of Inputs
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172ASCTB18
Zoro #
G815890589
UPC #
3606481285058
Country of Origin
United States

Details

Item
Terminal Block
Connection Type
Screw Clamp
Housing Color
Green
Standards
RoHS
Number of Outputs
18
Number of Inputs
18
Compatible Product Type
Logic Controllers
Electrical Installation Type
Screw Terminal
Features
Removable Terminal Block Screw Connector
Compatible Manufacturer Model Number
M172
Compatible with Manufacturer Model No.
M172

Description

Screw Terminal Blocks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.