Terminal block, Linergy TR, spring type, protective earth, 2 points, 4sq mm, green-yellow, set of 50
Mfr # NSYTRR42PE
Zoro # G200906291
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
Key Features
Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Spring Clamp
Housing Color
Green, Yellow
Standards
cURus || LR || GL || IEC-Ex || DNV || EAC || CSA || ATEX || VDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYTRR42PE
Zoro #
G200906291
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
6.2 mm
Overall Length
56 mm
Wire Stripping Length
10 mm
Overall Depth
36.5 mm
Description
SPRING TERMINAL,PROTECTIVE EARTH,2 POI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.