
Terminal Block, Screw-On, Gray
Mfr # NSYTRV42SC
Zoro # G321682029
product price: $14.89
/eaSold in multiples of 50 for $744.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYTRV42SC
Zoro #
G321682029
UPC #
3606480532276
Country of Origin
Germany
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw-On, Current 16 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.9 in, Overall Length 2.3 in, Overall Width 0.2 in, Standards CSA, EU RoHS Directive Compliant, REACH Regulation, UL, Terminal Block Type Blade Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.