
Terminal Block
Mfr # TM172E28R
Zoro # G115890562
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Screw Clamp
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, RCM, UL 60730-2-9, UL94 (Material V0)
Compatible Product Type
Expansion Modules
Features
28 Inputs and Outputs
Number of Outputs
28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM172E28R
Zoro #
G115890562
UPC #
3606481267627
Country of Origin
Italy
Details
Item
Terminal Block
Connection Type
Screw Clamp
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, RCM, UL 60730-2-9, UL94 (Material V0)
Compatible Product Type
Expansion Modules
Features
28 Inputs and Outputs
Number of Outputs
28
Electrical Installation Type
Screw Terminal
Number of Inputs
28
Compatible Manufacturer Model Number
TM172AP12PM, TM172ASCTB28E
Compatible with Manufacturer Model No.
TM172AP12PM, TM172ASCTB28E
Description
Expansion Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.