Zoro Homepage

Terminal Cover, (2) Finger-Safe Covers

  • Mfr # 9070FSC23

  • Zoro # G414802990


product price: $30.00
/ea
Sold in multiples of 10 for $300.00

Key Features

Power Rating
5,000VA
Overall Height
2.13 in
Overall Width
3.62 in
Overall Depth
1.81 in
Includes
(2) Finger-Safe Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070FSC23
Zoro #
G414802990
UPC #
785901907961
Country of Origin
United States

Dimensions

Overall Height
2.13 in
Overall Width
3.62 in
Overall Depth
1.81 in
Manufacturers Warranty Length
18 mo

Details

Item
Terminal Cover
Power Rating
5,000VA
Includes
(2) Finger-Safe Covers
Standards
CE, CSA, cUL Listed, NOM, RoHS, UL Listed
Enclosure Style
Finger-Safe Open
For Transformer Type
Control
Compatible with Brand
Schneider Electric
Compatible with Manufacturer Model Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Accessory Type
Terminal Cover
Compatible with Series
D19, D50
For Use with Mfr Model Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible Manufacturer Model Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
For Use With Mfr. Model Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible with Mfr. Model No.
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible with Manufacturer Model No.
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible Pump Manufacturer Part Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible Manufacturer Part Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50
Compatible Mfr. Model Number
9070T1000D50, 9070T100D19, 9070T100D50, 9070T1500D50, 9070T150D19, 9070T150D50, 9070T250D19, 9070T250D50, 9070T300D50, 9070T350D50, 9070T500D19, 9070T500D50, 9070T50D19, 9070T50D50, 9070T750D50, 9070TF1000D50, 9070TF250D50, 9070TF500D50, 9070TF50D50, 9070TF750D50

Description

Terminal Cover, Includes (2) Finger-Safe Covers

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.