Shop SCHNEIDER ELECTRIC

TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches

  • Mfr # GS2AE8

  • Zoro # G500422361


product price:  $20.25
/ea

Key Features

Range
TeSys
Length
320 mm
Accessory / Separate Part Category
control accessory
Product Or Component Type
shaft extension
Shaft Cross Section
5 x 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2AE8
Zoro #
G500422361
UPC #
-
Country of Origin
France

Dimensions

Length
320 mm

Details

Item
TeSys GS,shaft extension,5 x 5 x 320 m
Range
TeSys
Accessory / Separate Part Category
control accessory
Product Or Component Type
shaft extension
Shaft Cross Section
5 x 5 mm
Device Short Name
GS2AE
Range Compatibility
TeSys (TeSys GS) GS1D || TeSys (TeSys GS) GS2D || FuPact (FuPacT GS) GSB32 || FuPact (FuPacT GS) GSC32
Line Rated Current
30 A || 32 A

Description

TeSys GS,shaft extension,5 x 5 x 320 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.