Zoro Homepage

Thermal Overload Relay, 1NC/1NO, 80 A Min current, 104 A Max current, 1000V AC

  • Mfr # LRD3365

  • Zoro # G0853557


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
80 A
Maximum Overload Relay Current Setting
104 A
Trip Class
10A
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD3365
Zoro #
G0853557
UPC #
785901234449
Country of Origin
France

Dimensions

Depth
115 mm
Width
70 mm
Height
81 mm

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
80 A
Maximum Overload Relay Current Setting
104 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
1000V AC
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
Range
TeSys
Product Compatibility
LC1D95 || LC1D80
Ambient Air Temperature For Storage
-60-70°C
Network Frequency
0 to 400 Hz
Product Name
TeSys LRD || TeSys Deca
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Mechanical Robustness
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
Climatic Withstand
IACS E10
Device Short Name
LRD
Flame Retardance
V1 conforming to UL 94
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Connections - Terminals
power circuit screw clamp terminals 1 4-35 mm² flexible without cable end || power circuit screw clamp terminals 1 4-35 mm² flexible with cable end || power circuit screw clamp terminals 1 4-35 mm² solid without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end
Dielectric Strength
2.2 kV 50 Hz IEC 60947-1
Control Type
Red push-button stop || Blue push-button reset
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Permissible Current
0.72 A 500 V AC-15 signalling circuit || 0.06 A 440 V DC-13 signalling circuit
Thermal Overload Class
class 10A IEC 60947-4-1
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Product Or Component Type
differential thermal overload relay
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 9 N.m screw clamp terminals
Network Type
AC || DC
Thermal Protection Adjustment Range
80-104 A
Relay Application
motor protection
Product Certifications
IEC || UL || CSA || CCC || EAC || ATEX INERIS || UKCA
Minimum Operating Temperature
-4 Degrees F
Rated Operational Voltage
1000 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Mounting Style
plate, with specific accessories || rail, with specific accessories || under contactor
IP Rating
IP20
Conventional Free Air Thermal Current
5 A signalling circuit
Maximum Operating Temperature
140 Degrees F
Rated Insulation Voltage
power circuit 1000 V IEC 60947-4-1 || power circuit 600 V CSA || power circuit 600 V UL

Description

Bimetallic Overload Relay 600V 104A Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.