Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Aspirated, Direct Acting

  • Mfr # TK-1001-600

  • Zoro # G2086861


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat or Cool
Type
Pneumatic
Cover Color
Beige
Air Flow Capacity
16 scim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-1001-600
Zoro #
G2086861
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Depth
1 5/8 in
Overall Height
4 3/8 in
Air Connection Outside Diameter
1/8 in

Details

Fits Brand
Schneider Electric
Application
Heat or Cool
Item
Pneumatic Thermostat
Type
Pneumatic
Cover Color
Beige
Air Flow Capacity
16 scim
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Thermostat Action
Reverse
Operating Humidity Range
0% to 98% RH
Differential Type
Adjustable
Action
Reverse
Control Type
Exposed Dial
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Fitting Connection
5/32 in
Temperature Scale
Fahrenheit
Maximum Air Pressure
30 psig
Mounting Direction
Horizontal, Vertical
Number of Pipes
2
Manual Indexing Switch
No
Air Consumption
13.8 scim
Temperature Control Range
55 Degrees to 85 Degrees F
Maximum Control Temperature
85 Degrees F
Number of Dials
Single
Minimum Control Temperature
55 Degrees F
Air Flow Output
High Volume
Sensor Type
Bi-Metallic Spring
Compatible System Type
Pneumatic Valves and Damper Actuators
Throttling Range
2 Degrees to 10 Degrees F
Temperature Settings
Single Temperature

Description

Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.