Time Delay Relay, Square, On Delay, 1 Functions 230V AC, 4PDT

  • Mfr # REXL4TMP7

  • Zoro # G3460844


product price:  $71.69
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REXL4TMP7
Zoro #
G3460844
UPC #
785901686590
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.06 in
Flat Pin Width
0.02 in
Overall Depth
2.58 in
Body Height
1.06 in
Body Depth
2.34 in
Body Width
0.83 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
Number of Pins
12
Coil Voltage
230V AC
Current Rating
5 A
Contact Form
4PDT
Contact Rating (AC)
5 A @ 240V AC
Input or Control Voltage Range
0.85...1.15 Us
Contact Material
Cadmium Free
Adjustment Method
Rotary Dip Switch
Input Voltage
230V AC
Type of Output
relay
Electrical Connection
Socket
Standards
73/23/EEC, 89/336/EEC, 93/68/EEC, cUL Listed, EN 50081-2, EN 61000-6-2, EN/IEC 60601-1, EN/IEC 60601-2, EN/IEC 61812-1, UL Listed
Status Indicator
None
Sealing
Sealed
Compatible with Manufacturer Model Number
RXZE2M114
Mounting Style
Plug-In
Frequency
50/60 Hz
Operating Time Accuracy
+/-0.5%
IP Rating
IP50
Power Consumption
3 VA
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
10,000,000
Weight
1.76 oz
Electrical Operating Durability
100,000
Compatible Manufacturer Part Number
RXZE2M114
Compatible Manufacturer Model Number
RXZE2M114
Compatible with Mfr. Model No.
RXZE2M114
Compatible Mfr. Model Number
RXZE2M114

Description

Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 230V AC, Contact Form 4PDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.02 in, IP Rating IP50, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 12, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.