Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Square, Star-Delta, 2 Functions 24 to 240V AC/DC, DPDT

  • Mfr # RE22R2QEMR

  • Zoro # G3460966


product price: $64.55
/ea

Key Features

Delay Function
Star-Delta
Number of Delay Functions
2
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 sec
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R2QEMR
Zoro #
G3460966
UPC #
785901502920
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Width
0.89 in
Body Height
3.54 in
Overall Depth
3.54 in
Body Depth
2.87 in

Details

Item
Time Delay Relay
Delay Function
Star-Delta
Number of Delay Functions
2
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 sec
Base Shape
Square
Number of Pins
6
Coil Voltage
24 to 240V AC/DC
Current Rating
8 A
Contact Form
DPDT
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
Contact Material
Cadmium Free
Type of Output
relay
Electrical Connection
Screw Terminal
Adjustment Method
Diagnostic Button, Rotary Dip Switch
Input or Control Voltage Range
0.85...1.1 Us
Input Voltage
12 to 240V AC/DC
Standards
IEC 61812-1, UL 508
Status Indicator
LED
Maximum Switching Voltage
250V AC
Frequency
50/60 Hz
Weight
3.2 oz
Sealing
Sealed
IP Rating
IP20; IP40; IP50
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mounting Style
DIN Rail
Electrical Operating Durability
100,000
Power Consumption
3 VA
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+/-0.5%

Description

Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 24 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 2, Delay Function Star-Delta, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 sec, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.