Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s.300h, off delay, 24.240V AC DC

  • Mfr # RE22R2CMR

  • Zoro # G7123984


product price:  $90.08
/ea
Free Shipping & Returns

Key Features

Standards
UL 508 || IEC 61812-1
Width
22.5 mm
Voltage Range
0.85...1.1 Us
Ambient Air Temperature For Storage
-40-70°C
Switching Capacity In Va
2000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R2CMR
Zoro #
G7123984
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Timer,24-240VAC/VDC,In 8A,Dpdt Out Of
Standards
UL 508 || IEC 61812-1
Voltage Range
0.85...1.1 Us
Ambient Air Temperature For Storage
-40-70°C
Switching Capacity In Va
2000 VA
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
Shock Resistance
15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
Minimum Pulse Duration
100 ms with load in parallel || 30 ms
Nominal Output Current
8A
Product Or Component Type
single function relay
Device Short Name
RE22
Immunity To Microbreaks
10 ms
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Temperature Drift
+/- 0.05 %/°C
Creepage Distance
4 kV/3 IEC 60664-1
Maximum Delay Response
100 ms
Mounting Position
any position
Overvoltage Category
III IEC 60664-1
Control Type
rotary knob || diagnostic button
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Status Led
Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
Power Consumption In Va
3-3 VA 240 V AC
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Pollution Degree
3 IEC 60664-1
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Power Consumption In W
1.5 W 240 V DC
Housing Material
self-extinguishing
Ip Degree Of Protection
housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Mechanical Durability
10000000 cycles
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Product Certifications
CSA || CCC || RCM || CE || GL || UL || EAC
Voltage Drift
+/- 0.2 %/V
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Time Delay Range
10...100 s || 3...30 h || 1...10 s || 3...30 s || 30...300 h || 0.3...3 s || 0.05...1 s || 30...300 min || 30...300 s || 3...30 min
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2-50µs IEC 60664-1
Maximum Switching Voltage
250 V AC
Minimum Switching Current
10 mA 5 V DC
Maximum Switching Current
8A
Discrete Output Type
relay
Relative Humidity
95-95 % 25-55°C
Electromagnetic Compatibility
fast transients immunity test 1 kV capacitive connecting clip)level 3 IEC 61000-4-4 || surge immunity test 1 kV differential mode)level 3 IEC 61000-4-5 || surge immunity test 2 kV common mode)level 3 IEC 61000-4-5 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/m 80 MHz...1 GHz)level 3 IEC 61000-4-3 || conducted RF disturbances 10 V 0.15...80 MHz)level 3 IEC 61000-4-6 || fast transient bursts 2 kV direct contact)level 3 IEC 61000-4-4 || immunity to microbreaks and voltage drops 30 % 500 ms) IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 % 20 ms) IEC 61000-4-11
Reset Time
120 ms on de-energisation
Input Voltage
<= 2.4 V
Ambient Air Temperature For Operation
-20-60°C
Tightening Torque
0.6-1 N.m IEC 60947-1
Time Delay Type
off-delay
Contacts Type And Composition
1 C/O timed or instantaneous contact, cadmium free || 2 C/O timed contact, cadmium free
Electrical Durability
100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
Supply Frequency
50...60 Hz +/- 5 %
Number of Functions
1
Range of Product
Harmony Timer Relays

Description

Timer,24-240VAC/VDC,In 8A,Dpdt Out Of

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.