Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s.300h, time delay, 24.240V AC DC

  • Mfr # RE48AMH13MW

  • Zoro # G5956682


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE48AMH13MW
Zoro #
G5956682
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
48 mm
Product Front Plate Size
48 x 48 mm

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Number of Pins
8
Current Rating
5 A
Contact Rating (DC)
2 A @ 24V DC-1
Type of Output
relay
Min. On/Off Pulse
20 ms
Electrical Connection
plug-in sub-base 8
Input Voltage
250 V AC/DC
Adjustment Method - Timer
selector switch front panel
Power Consumption - Relay
1.1 VA 24 V || 4.8 VA 240 V; 0.5 W 24 V || 1.7 W 240 V
Input or Control Voltage Range
0.85...1.1 Us AC || 0.9...1.1 Us DC
Standards
UL Listed || CSA|| CE
Number of Functions
4
Hz
50/60Hz
Range of Product
Harmony Timer Relays
Power Consumption In W
0.5 W 24 V, 1.7 W 240 V
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Maximum Switching Current
5A
Local Signalling
for output relay state 1 LED (yellow), for flashing: relay energised timing in progress LED indicator (green), for on steady: relay energised, no timing in progress LED indicator (green)
Immunity To Radioelectric Fields
10 V 0.15...80 MHz)IEC 61000-4-6 level 3
Protection Against Electric Shocks
4 kV class III IEC 60664-1, 4 kV class III IEC 61812-1
Immunity To Voltage Dips
30 % / 10 ms IEC 61000-4-11, 60 % / 100 ms IEC 61000-4-11, 95 % / 5 s IEC 61000-4-11
Resistance To Electrostatic Discharge
6 kV in contact IEC 61000-4-2 level 3, 8 kV in air IEC 61000-4-2 level 3
Surge Withstand
1 kV differential mode IEC 61000-4-5 level 3, 2 kV common mode IEC 61000-4-5 level 3
Immunity To Microbreaks
10 ms
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-20-50°C
Temperature Drift
+/- 0.02 %/°C of the maximum setting value IEC 61812-1
Ip Degree of Protection
IP40 IEC 60529 housing), IP50 IEC 60529 front face)
Minimum Switching Current
100 mA
Dielectric Strength
1 kV 1 mA/1 minute IEC 61812-1
Component Name
RE48
Output Voltage
240 V 5 A AC-12, 30 V 2 A DC-13, 240 V 1.5 A AC-15
Housing Material
self-extinguishing
Pick Up Duration
55 ms
Mounting Support
base mounted: socket, panel mounted: system supplied with the product
Vibration Resistance
0.35 mm 10-55 Hz)IEC 60068-2-6
On-Load Factor
1
Voltage Drift
+/- 0.2 %/V of the maximum setting value 48...240 V, +/- 1 %/V of the maximum setting value 24...48 V
Humidity Drift
+/- 0.05 %/%RH of the maximum setting value IEC 61812-1
Relative Humidity
93-93 % without condensation IEC 60068-2-3
Reset Time
25 ms on de-energisation
Line Rated Current
5A
Mechanical Durability
30000000 cycles
Resistance To Electromagnetic Fields
10 V/m 26 MHz to 1 GHz IEC 61000-4-3 level 3
Resistance To Fast Transients
2 kV IEC 61000-4-4 level 4 capacitive connecting clip), 4 kV IEC 61000-4-4 level 4 direct)
Breaking Capacity
1250 VA
Setting Accuracy of Time Delay
+/- 5 % of full scale 25°C IEC 61812-1
Marking
CE
Electrical Durability
100000 cycles
Disturbance Radiated/Conducted
class B 0.15...30 MHz EN 55022 (EN 55011 group 1)
Repeat Accuracy
+/- 0.2 % of the maximum setting value IEC 61812-1

Description

Timer,250VAC,5A,Re48 +options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.