Zoro Homepage

Toggel Switch Operator, 22mm, Black

  • Mfr # ZB4BD28

  • Zoro # G6374496


product price: $39.95
/ea

Key Features

Number of Connections
1
Standards
CE, CSA, RoHS, UL Listed
Bezel Material
Chrome Die Cast Aluminum
Color
Black
Head Material
Aluminum-Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BD28
Zoro #
G6374496
UPC #
785901380320
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
45 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Overall Width
1.14 in
Overall Height
1.14 in
Overall Depth
1.77 in
Mounting Hole Diameter
0.87 in
Manufacturer Warranty Length
18 mo

Description

Toggle Switch, Contact Form Not Applicable, Number of Connections 1, AC Contact Rating Not Applicable, DC Contact Rating Not Applicable, Standards CE, CSA, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.