Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 12 in. TFT Color, 24VDC

  • Mfr # HMIDT651

  • Zoro # G1807289


product price: $3,525.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Display
1280 x 800 Pixels
Height
9.09 in
Width
10.28 in
Depth
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMIDT651
Zoro #
G1807289
UPC #
785901284574
Country of Origin
China

Dimensions

Height
9.09 in
Width
10.28 in
Depth
2.64 in
Cut-Out Dimensions
295 (+ 1/- 0) x 217 (+ 1/- 0) mm
Display Size
12.1 inch
Overall Height
9.07 in
Display Screen Size
12.1 in
Overall Width
12.15 in
Overall Depth
2.64 in

Details

Item
Touch Panel
Display Type
TFT Color LCD
Display
1280 x 800 Pixels
Voltage
24V DC
For Use With
Magelis GTU W-LAN Wireless Display
Product Type
Touch Panel
Display Resolution
1280 x 800 pixels WVGA
Electromagnetic Compatibility
electrostatic discharge immunity testlevel 3 EN/IEC 61000-4-2
Ambient Air Temperature For Operation
0-60°C EN 61131-2
Supply Voltage Limits
10.8-28.8 V
Product Or Component Type
advanced touchscreen panel
Backlight Lifespan
50000 hours
Display Colour
262144 colors
Ambient Air Temperature For Storage
-20-60°C
Product Certifications
cULus || KC || CE || RCM || UKCA || UKEX
Operating Altitude
6561.68 ft (2000 m)
Terminal Type
touchscreen display
Touch Panel
single touch analogue resistive
Shock Resistance
147 m/s²EN/IEC 61131-2
Power Consumption In W
11.5 W
Nema Degree Of Protection
NEMA 4X front panel
Standards
UL 508 || ANSI/ISA 12-12-01 || class I division 2 CSA C22.2 No 213 || CSA C22.2 No 142 || IEC 61132-2
Pixel Resolution
1280 x 800 Pixels
Type Of Installation
indoor installation
Ip Degree Of Protection
front panel IP66 || front panel IP67
Aspect Ratio
0.16875
Type Of Cooling
natural convection
[Us] Rated Supply Voltage
12...24 V DC power supply
Touchscreen Resolution
1024 x 1024
Inrush Current
30 A
Vibration Resistance
3.5 mm constant amplitude 5-9 Hz) EN/IEC 61131-2 || 9.8 m/s² 9-150 Hz) EN/IEC 61131-2
Relative Humidity
10-90 % non-condensing
Rated Supply Voltage
12 to 24 V DC power supply
Touchscreen Touch Type
Single Touch
Features
Modular Design, Wireless Security Protocols (WEB/WPA/WPA2)
Compatible Product Type
W-LAN Wireless Display
Compatible with Series
Magelis GTU
Touchscreen Technology
Resistive

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 1280 x 800 Pixels, Width 10.28 in, Height 9.09 in, Depth 2.64 in, For Use With Magelis GTU W-LAN Wireless Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.