Zoro Homepage

Touch Panel, 12V DC, 10.4" H

  • Mfr # HMIDT75X

  • Zoro # G015890747


product price: $4,984.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Compatible with Series
HMIG3X
Input Circuit Current - Maximum
30 A
Display Screen Size
15 in
Pixel Resolution
1,366 x 768 Pixels
Product Type
Touch Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT75X
Zoro #
G015890747
UPC #
3606489747961
Country of Origin
United States

Dimensions

Display Screen Size
15 in
Overall Height
10.4 in
Overall Depth
2.7 in
Overall Width
16.06 in

Details

Compatible with Series
HMIG3X
Input Circuit Current - Maximum
30 A
Pixel Resolution
1,366 x 768 Pixels
Product Type
Touch Panel
Voltage
12V DC
Touchscreen Technology
Resistive
Display Type
TFT Color LCD
Item
Touch Panel
Touchscreen Touch Type
Single Touch
Features
Suitable for Harsh Outdoor Environments, UV Protection to Direct Sunlight
Input Circuit Voltage - Minimum
10.8 V DC
Input Circuit Voltage - Maximum
12 V DC

Description

Touch Panel, TFT Color LCD, Voltage 12V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.