Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 8" H

  • Mfr # HMIST6500

  • Zoro # G111632784


product price: $1,742.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
Communication Protocol Method
Ethernet, USB
Display Screen Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMIST6500
Zoro #
G111632784
UPC #
3606489523398
Country of Origin
Singapore

Dimensions

Display Screen Size
10 in
Overall Depth
1.9 in
Overall Width
10.7 in
Overall Height
8 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
Communication Protocol Method
Ethernet, USB
Touchscreen Technology
Resistive
Pixel Resolution
1,024 x 600 Pixels
Compatible with Manufacturer Model Number
HMIZSFIXTF1
Product Type
Touch Panel
Input Circuit Current - Maximum
30 A
Touchscreen Touch Type
Single Touch
Display Type
TFT Color LCD
Input Circuit Voltage - Maximum
24 V DC
Communication Protocol
Modbus, Uni-Telway
Compatible Product Type
Installation Fastener
Compatible with Brand
Schneider
Compatible with Mfr. Model No.
HMIZSFIXTF1
Compatible Manufacturer Model Number
HMIZSFIXTF1
Compatible with Manufacturer Model No.
HMIZSFIXTF1
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1
For Use with Mfr Model Number
HMIZSFIXTF1
Compatible Manufacturer Part Number
HMIZSFIXTF1
Compatible Mfr. Model Number
HMIZSFIXTF1

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.