Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 8" H

  • Mfr # HMISTW6500

  • Zoro # G011632792


product price: $1,585.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Product Type
Touch Panel
Pixel Resolution
1,024 x 600 Pixels
Overall Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTW6500
Zoro #
G011632792
UPC #
3606489918095
Country of Origin
Singapore

Dimensions

Overall Depth
1.9 in
Display Screen Size
10 in
Overall Height
8 in
Overall Width
10.7 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Product Type
Touch Panel
Pixel Resolution
1,024 x 600 Pixels
Touchscreen Touch Type
Single Touch
Communication Protocol Method
Ethernet, USB
Memory Type
128 KB User Data, 512 MB Backup, 512 MB Device
Compatible Product Type
Installation Fastener, Remote USB Type A
Compatible with Brand
Schneider
Input Circuit Voltage - Maximum
24 V DC
Input Circuit Current - Maximum
30 A
Touchscreen Technology
Resistive
Compatible with Manufacturer Model Number
HMIZSFIXTF1, XBTZGUSB
Display Type
TFT Color LCD
Compatible with Mfr. Model No.
HMIZSFIXTF1, XBTZGUSB
Compatible Manufacturer Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible with Manufacturer Model No.
HMIZSFIXTF1, XBTZGUSB
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1, XBTZGUSB
For Use with Mfr Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible Manufacturer Part Number
HMIZSFIXTF1, XBTZGUSB
Compatible Mfr. Model Number
HMIZSFIXTF1, XBTZGUSB

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.