Zoro Homepage

Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet

  • Mfr # HMISTO735

  • Zoro # G7656225


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 61010-2-201 || EN 61131-2 || EN 61000-6-2 || EN 61000-6-4 || CSA C22.2 No 213 || CSA C22.2 No 142 || UL 61010-1 || ANSI/ISA 12.12.01
Ambient Air Temperature For Storage
-20-60°C
Display Colour
65536 colours
Ambient Air Temperature For Operation
0-50°C
Downloadable Protocols
Modbus TCP || Modbus || third party protocols
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTO735
Zoro #
G7656225
UPC #
785901548461
Country of Origin
China

Dimensions

Display Size
4.3 inch
Cut-Out Dimensions
77.5 x 112.5 mm || 66 x 105 mm with mounting adaptor

Details

Item
Color Touch Panel Ethernet 4.3"
Standards
UL 61010-2-201 || EN 61131-2 || EN 61000-6-2 || EN 61000-6-4 || CSA C22.2 No 213 || CSA C22.2 No 142 || UL 61010-1 || ANSI/ISA 12.12.01
Ambient Air Temperature For Storage
-20-60°C
Display Colour
65536 colours
Ambient Air Temperature For Operation
0-50°C
Downloadable Protocols
Modbus TCP || Modbus || third party protocols
Relative Humidity
10-90 % without condensation
Integrated Connection Type
1 USB 2.0 type mini B || 1 USB 2.0 type A || 1 Ethernet TCP/IP - RJ45
Enclosure Material
PPT
Ip Degree Of Protection
IP65f front panel) || IP20 rear panel)
Product Certifications
CE || C-tick || ATEX zone 2/22 || KCC || UL || cUL || UKCA
Fixing Mode
by 2 installation fasteners 1.5 to 6 mm thick panel
Brightness
16 levels via touch panel
Display type
colour TFT LCD
[Us] Rated Supply Voltage
12...24 V DC - 10...20 %
Front Material
plastic
Nema Degree Of Protection
NEMA 4X/13 front panel indoor use)
Display Resolution
480 x 272 pixels
Backlight Lifespan
50000 hours white
Range Compatibility
Omron || MitsubishI || Siemens || Allen-Bradley
Electromagnetic Compatibility
resistance to radiated electromagnetic fields 10 V/m 80 MHz...2.7 GHz) || resistance to electrostatic discharge 8 kV air discharge)level 3 EN 61000-4-2 || resistance to electrostatic discharge 6 kV direct contact)level 3 EN 61000-4-2
Supply
external source
Operating System
Harmony
Number Of Pages
8999
Touch Panel
analogue
Realtime Clock
with RTC-battery set optional
Shock Resistance
15 gn 11 msIEC 61131-2
Product Or Component Type
touch panel screen
Character Font
ASCII (European characters) || Cyrillic || Taiwanese (traditional Chinese) || Chinese (simplified Chinese) || Japanese (ANK, Kanji) || Korean
Vibration Resistance
1 gn 5-150 Hz) IEC 61131-2 || 3.5 mm constant amplitude 5-150 Hz) IEC 61131-2
Power Consumption In W
8.1 W
Memory Description
back up of data 512 kB || application memory 26 MB
Operating Altitude
6561.68 ft (2000 m)
Port Ethernet
10BASE-T/100BASE-TX
Software Designation
EcoStruxure Operator Terminal Expert
Range of Product
Harmony STO & STU

Description

Color Touch Panel Ethernet 4.3 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.