Zoro Homepage

Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232/485 RJ45

  • Mfr # HMISTO715

  • Zoro # G7656259


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ISA 12.12.01 || CSA C22.2 No 142 || UL 61010-2-201 || EN 61000-6-2 || CSA C22.2 No 213 || EN 61000-6-4 || UL 61010-1 || EN 61131-2
Ip Degree Of Protection
IP65f front panel) || IP20 rear panel)
Fixing Mode
by 2 installation fasteners 1.5 to 6 mm thick panel
Vibration Resistance
1 gn 5-150 Hz) IEC 61131-2 || 3.5 mm constant amplitude 5-150 Hz) IEC 61131-2
Display Colour
65536 colours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTO715
Zoro #
G7656259
UPC #
-
Country of Origin
China

Dimensions

Cut-Out Dimensions
77.5 x 112.5 mm || 66 x 105 mm with mounting adaptor
Display Size
4.3 inch

Description

Color Touch Panel Rs232/485 Rj45 4.3 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.