Zoro Homepage

Tower Light Sounder Tier, 2 13/16 in dia.

  • Mfr # XVB7C9S

  • Zoro # G516664540


product price: $60.49
/ea

Key Features

Decibels
88-102 dB
Housing Material
polycarbonate
Sound Pattern
continuous or intermittent
Diameter
70mm
Audible Alarm Type
buzzer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVB7C9S
Zoro #
G516664540
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
70mm

Details

Item
2 tones sounder in grey
Decibels
88-102 dB
Housing Material
polycarbonate
Sound Pattern
continuous or intermittent
Audible Alarm Type
buzzer
Color
grey

Description

2 tones sounder in grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.